Shop All Pneumatic Safety Valves
Ross Controls
ROSS Modular Lockout Valve W/Soft Start, Y15233103, 3/8" NPT, Avg flow 5.5, 15-200 PSIG
Mfr # Y1523A3103
Zoro # G605951865
product price: $190.99
/ea
Free Shipping & Returns
$190.99
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
- Brand Ross Controls
- MFR # Y1523A3103
- Zoro # G605951865
- Country of Origin United States
- Category Pneumatic Safety Valves
Description
Ross modular lockout valve w/soft start, y1523a3103, 3/8" npt, avg cv 5.5, 15-200 psig meets all osha, ansi, csa, and iso requirements for lock out and tag out procedures combined with a soft start function. Valves are highly visible with yellow body and red operating handle, provides rapid exhaust, have an integrated sensing port for pressure verification, and can be assembled with other ross md4 frl components.
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
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" FJX90 - 4060 psi (XCP4-06,06FJX-06FJX90,30 IN OAL)
- VIAIR Male 1/4" NPT to 1/4" Compression Fittng (92837)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 150 PSI (SRV765-114-150)
- MILTON Commercial Safety Pop Off Valve (C1069)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV390-12-150 SST)
- CONTROL DEVICES Soft Seat, Stainless Steel, 150 psi (SB75-0A150)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 200 PSI (SRV530-3/4-200)
- MILTON Tank Valve, 1/4" NPT, PK2 (S-684-4)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 75 SST)
- Ross Controls Pneumatic Valves