Rosewill RHPA-18003 Portable Air Conditioner with Dehumidifier & Heater
Mfr # RHPA-18003
Zoro # G304007382
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosewill
- MFR # RHPA-18003
- Zoro # G304007382
- UPC # 840951128091
- Country of Origin China
- Category Dehumidifiers
Description
Rosewill Portable Air Conditioner Fan Dehumidifier & Heater, 4-in-1 Cool/Fan/Dry/Heat, 12000 BTU Quiet Energy Saving AC Unit & Heater - RHPA-18003.
12000 BTU COOLING CAPACITY Effectively covers spaces up to 300 sq. ft Great for homes, offices, cabins or campers. Uses standard 115V electrical outlet. Window kit is included. MULTI-PURPOSE USE, ALL YEAR ROUND Air Conditioner Mode Quickly lower the temperature in your room as low as 60°F. Fan Mode Choose between two fan speeds for energy-efficient cooling. Dehumidifier Mode Removes moisture from the air to cool down and prevent mold and dust mites in your room. PORTABLE AND COMPACT Easy-roll caster makes moving unit from room to room seamless. Swing function spreads cool air where it is needed most. COMFORT AND CONVENIENCE Remote Control Quickly adjust settings remotely, including fan speed and shutoff timer.
Specifications- Functions: Cooling / Heating / Fan / Dehumidifying
- Timer: 24 Hours
- Power Supply: 115V / 60Hz
- Width: 18.90 inches
- Weight: 71.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dryer, Liquid Line (MMS-100)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 8 (6B986)
- DUPONT Pleated Air Filter, 13" x 21.5" x 1", 4 Pack (KB13X21.5X1A_4)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- DRI-EAZ Industrial Dehumidifier, 64 Pt Per Day, Std Refrigerant, Built-In Drain Pump/Continuous Drain, 115V (F203-A)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 205 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031560)
- DRI EAZ F203-A DrizAir 1200 Dehumidifier - 145 Pints (104677)
- BLACK & DECKER 50 Pint Portable Dehumidifier with Built-in Pump (BDT50PWTB)
- DAYTON Industrial Portable Dehumidifier, 22 pt, Black, Gray, 1 Speeds, Steel (55HE56)
- DRI-EAZ Industrial Dehumid, 400cfm, w/ Drain Pump (LGR3500i)
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR90A3000/U)
- Rosewill Dehumidifiers