Shop All Sensor Accessories
Rosemount
Resistance Temperature Detector 4In 3/8In Rtd
Mfr # 176KF
Zoro # G906632388
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 4 in
- Probe OD 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosemount
- MFR # 176KF
- Zoro # G906632388
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Probe Length | 4 in |
Details
Probe OD | 0.375 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 11Pins (TR-51622-05)
- AC WORKS NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval (AS520R)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- ROSEMOUNT TOROIDAL CONDUCTIVITY SENSOR (228-02-21-56-61)
- ROSEMOUNT Ph And Orp Sensor (3900-01-10-SQ)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- KEYENCE W/ Controller 10-30V-Dc Laser Sensor (LR-WF10C MU-N11)
- EKM EKM Universal Electric kWh Meter - Omnimeter Pulse v.4 (Omni Pulse v.4 #27)
- MARKEM ENCODER 58 ROLLING KIT SENSOR PARTS AND ACCESSORY (1PA41415)
- VERNITRON Synchro Control Transmitter 115V-AC Other Electrical Component (M20708/45D-001)
- Rosemount Sensors