Shop All Thermocouples Assemblies
Rosemount
Resistance Temperature Detector 12In 34In Rtd
Mfr # 0078D25N00A120T34E6
Zoro # G507142415
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 12 in
- Probe OD 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosemount
- MFR # 0078D25N00A120T34E6
- Zoro # G507142415
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Details
Probe OD | 0.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37112003)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW553)
- SUPERIOR ELECTRIC 16 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC162-BB)
- ROSEMOUNT Other Temperature Sensor (0068D21C60A040T20E5)
- ROSEMOUNT Connection Head (00079-0325-0002)
- ROSEMOUNT 2-1/2In 3/4In Rtd (78D25N00A025T34)
- YORK SOURCE1 Sensor Temperature 6 Inch Lead W Term (S1-03103027000)
- TEMPCO Pipe Clamp Thermocouple, J, 1/2 to 7/8 In (MTA01184)
- TEMPCO Thermocouple Probe, Type J, Length 3 ft. (TTW00178)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- Rosemount Temperature Sensors