Shop All Thermocouples Assemblies
Rosemount
9In 58In Rtd
Mfr # 0078R25N00A080T26E6
Zoro # G807142412
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 9 in
- Probe OD 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosemount
- MFR # 0078R25N00A080T26E6
- Zoro # G807142412
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 9 in |
Details
Probe OD | 0.625 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Timer (H3CR-A8E AC100-240/DC100-125)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C342)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-D1)
- ROSEMOUNT Other Temperature Sensor (0068D21C60A040T20E5)
- ROSEMOUNT 2-1/2In 3/4In Rtd (78D25N00A025T34)
- ROSEMOUNT Connection Head (00079-0325-0002)
- AAON Digital Room Temperature RH Sensor (ASM01818)
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 22 AWG (36GK75)
- BRISKHEAT Thermocouple, Type K, 10 ft., Indoor/Outdoor use (TAKN10-DA)
- Rosemount Temperature Sensors