Shop All Thermocouples Assemblies
Rosemount
2-1/2In 3/4In Rtd
Mfr # 78D25N00A025T34
Zoro # G106382977
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 2.5 in
- Probe OD 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosemount
- MFR # 78D25N00A025T34
- Zoro # G106382977
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 2.5 in |
Details
Probe OD | 0.75 in |
Description
17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIMATIC S7 OUTPUT MODULE (6ES7 322-1HF10-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CDBA2)
- ROSEMOUNT Other Temperature Sensor (0068D21C60A040T20E5)
- ROSEMOUNT Connection Head (00079-0325-0002)
- TEMPCO RTD Probe, 100 Ohm, 24In, .25In Sheath (RTD00728)
- EUSTIS PYROCOM 9-1/2IN 1/4IN THERMOCOUPLE (RNA73L090TBX0)
- RAYPAK 600003 Thermocouple-36 30Mv (600003)
- AAON Digital Room Temperature RH Sensor (ASM01818)
- DAYTON Thermocouple Probe, Type J, 6inL, 22 AWG (36GL10)
- Rosemount Thermocouples Assemblies