Shop All Thermocouples Assemblies
Rosemount
17-Inch 1/4-Inch Rtd
Mfr # 0078N21N00N170
Zoro # G004857966
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 17 in
- Probe OD 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rosemount
- MFR # 0078N21N00N170
- Zoro # G004857966
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 17 in |
Details
Probe OD | 0.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X3K1WP/25)
- MELTRIC 37-68072 INLET (37-68072)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Stainless Steel (AVDR4SS4)
- HUBBELL Paralleling Tee, Red, Female-Male-Male (HBLPTR)
- ROSEMOUNT Other Temperature Sensor (0068D21C60A040T20E5)
- ROSEMOUNT Connection Head (00079-0325-0002)
- ROSEMOUNT 2-1/2In 3/4In Rtd (78D25N00A025T34)
- TEMPCO RTD Probe, 100 Ohm, 24In, .25In Sheath (RTD00728)
- RHEEM Uv6379L Thermocouple Kit - 18 (UV6379L)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA01339)
- AAON EBUS Digital LCD Room TempRH Sensor (ASM01820)
- Rosemount Temperature Sensors