Shop All Metal Forming Machines
This Product is Discontinued
Roper Whitney
Slip Roll, 42 in Width, 24 ga Cap (Discontinued)
Mfr # 0381
Zoro # G7567996
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Application For Bending Sheet Metal
- Dia. of Rolls (In.) 2 in
- Min. Radius (In.) 1 in
- Max. Capacity 24 ga
- Max. Forming Width (In.) 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # 0381
- Zoro # G7567996
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Dia. of Rolls (In.) | 2 in |
Min. Radius (In.) | 1 in |
Max. Forming Width (In.) | 42 in |
Minimum Bend Radius | 1 in |
Overall Height | 15 in |
Overall Width | 11 in |
Maximum Bending Length | 42 in |
Top Roller Diameter | 2 in |
Overall Length | 61 in |
Details
Item | Slip Roll |
Application | For Bending Sheet Metal |
Max. Capacity | 24 ga |
Characteristics | Direct Drive, Steel Rollers, 3/16, 1/4, 5/16 in Wiring Grooves, 3rd Roll Drive |
Sheet Metal Capacity Mild Steel | 24 ga |
Material | High Carbon Steel |
Power Source | Manual |
Actuation | Hand Crank |
Description
Slip Roll, Sheet Metal Capacity Mild Steel 24 ga, Minimum Bend Radius 1 in, Top Roller Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.