Shop All Pipe & Tubing Tool Parts
This Product is Discontinued
Roper Whitney
Rotary Machine, 24 ga, 2 in Center, w/Rolls (Discontinued)
Mfr # 164006220/64900622
Zoro # G7518917
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type MANUAL
- Features 7 in Deep Throat, Portable with Clamp On Base
- Max. Capacity 24 ga
- Shaft Center to Center (In.) 2 in
- Function For Beading and Crimping Sheet Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roper Whitney
- MFR # 164006220/64900622
- Zoro # G7518917
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Throat Depth | 7 in |
Overall Height | 9 in |
Overall Width | 10 in |
Overall Length | 19 in |
Details
Item | Combination Rotary Machine |
Type | MANUAL |
Features | 7 in Deep Throat, Portable with Clamp On Base |
Max. Capacity | 24 ga |
Shaft Center to Center (In.) | 2 in |
Function | For Beading and Crimping Sheet Metal |
Includes | Set of Rolls: A, C, D, E, and F, Gauges, Stand |
Application | Beading, Crimping |
Power Source | Manual |
Color | Blue |
Sheet Metal Capacity Mild Steel | 24 ga |
Actuation | Hand Crank |
Description
Combination Rotary Machine, Sheet Metal Capacity Mild Steel 24 ga, Throat Depth 7 in, Actuation Hand Crank, Application Beading, Crimping, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.