Shop All Hand Rivet Tools
This Product is Discontinued
Roper Whitney
Rivet Squeezer, 6 in. Reach (Discontinued)
Mfr # DA-5
Zoro # G5230766
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rivet Tool Type Rivet Squeezer
- For Rivet Type Solid and Tubular
- Application Sets Any Type of Aluminum Rivets, 6" Reach
- Construction Cast
- Grips Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # DA-5
- Zoro # G5230766
- Country of Origin United States
- Category Hand Rivet Tools
Dimensions
Fits Rivet Diameter | 1/8 in, 5/32 in, 3/16 in |
For Rivet Diameter | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Overall Length | 10 in |
Details
Rivet Tool Type | Rivet Squeezer |
For Rivet Type | Solid and Tubular |
Application | Sets Any Type of Aluminum Rivets, 6" Reach |
Construction | Cast |
Item | Rivet Squeezer |
Grips | Plastic |
Type | Hand Held |
Reach | 6 in |
Overall Thickness | 2 in |
Includes Squeezer Dies | No |
Weight | 9 lb |
Body Material | Cast |
For Rivet Material | Aluminum |
Features | 3500 lb of Squeezing Power, Adjustable and Interchangeable Dies, Jaws May be Revolved to Any Position, Riveting Plane May be Raised or Lowered |
Grip Material | Plastic |
Description
Rivet Squeezer, For Rivet Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, For Rivet Material Aluminum, For Rivet Type Solid, Tubular, Rivet Tool Type Rivet Squeezer, Includes Squeezer Dies No, Body Material Cast, Overall Length 10 in, Reach 6 in, Features 3500 lb of Squeezing Power, Adjustable and Interchangeable Dies, Jaws May be Revolved to Any Position, Riveting Plane May be Raised or Lowered, Grip Material Plastic, Overall Thickness 2 in, Weight 9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.