Shop All Metal Forming Machines
This Product is Discontinued
Roper Whitney
Letter Forming Brake, 12 in Bend L, 20 ga (Discontinued)
Mfr # 99
Zoro # G7471536
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Bending Length (In.) 12 in
- Capacity of Mild Steel (Gauge) 20
- Construction Steel
- Features 1-1/2 in Opening Between Jaws, Forms Drum Return on Metal Sign Letters, Open Box Upper Jaw
- Max. Lift of Beam (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # 99
- Zoro # G7471536
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 12 in |
Bending Length | 12 in |
Overall Height | 39 in |
Overall Length | 29 in |
Overall Width | 24 in |
Details
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 20 |
Construction | Steel |
Features | 1-1/2 in Opening Between Jaws, Forms Drum Return on Metal Sign Letters, Open Box Upper Jaw |
Max. Lift of Beam (In.) | 1 1/2 in |
Actuation + Finger Style | Foot Pedal : Top and Bottom Edge |
Maximum Lift of Beam | 1 1/2 in |
Brake Type | Letter Forming |
Actuation | Foot Pedal |
Material | Steel |
Sheet Metal Capacity Mild Steel | 20 ga |
Finger Style | Top and Bottom Edge |
Power Source | Manual |
Color | Blue |
Description
Sheet Metal Brake, Brake Type Letter Forming, Actuation Foot Pedal, Sheet Metal Capacity Mild Steel 20 ga, Finger Style Top and Bottom Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.