Shop All Knockout Hole Punches
Roper Whitney
Knockout Punch and Die Kit, 1/8In, 31Ga.
Mfr # 200000125
Zoro # G0200378
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1/8 in
- For Use With XX Punch
- Size 10" x 6" x 1"
- Function Punching Holes In Sheet Metal
- Type Standard Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # 200000125
- Zoro # G0200378
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1/8 in |
Size | 10" x 6" x 1" |
Punch Diameter | 1/8 in |
Die Size | 1/8 in |
Details
For Use With | XX Punch |
Item | Punch and Die Set |
Function | Punching Holes In Sheet Metal |
Type | Standard Round |
Use With | XX Punch |
Max. Capacity Mild Steel (Ga.) | 31 |
Features | Replacement Punch/Die Set |
Number of Pins | 0 |
Sheet Metal Capacity (Steel) | 31 ga |
Sheet Metal Capacity | 31 ga |
Product Type | Punch and Die Set |
Shape | Round |
Punch Type | O Round Punch |
Die Type | O Round Die |
Description
The Roper Whitney 200000125 Knockout Punch and Die Kit is a replacement punch/die set that is designed to work with the XX punching tool. This Type O round punch and die set comes in a sturdy storage case for convenience. The kit contains one standard round hole punch and one die. The hole size measures 1/8 in., while the maximum capacity of mild steel is 31 ga. If you are looking for a replacement punch/die set, then look no further than this product from Roper Whitney.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 Piece Titanium Nitride Coated Steel Step Drill Bits (19243)
- BOSTITCH Magazine Assembly (101831)
- TEKTON 3/8 Inch Drive x 6 Inch Impact Extension (SIA11106)
- WILLIAMS Williams Box Wrench, 12 pt., 9/16 x 5/8" (8727)
- GARDNER BENDER Gardner Bender Round Steel Knockout Seal (K0702)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- GREENLEE Knock Out Punch (K3P-3-1/2)
- RUKO Knockout Punch, 1-1/2", Conduit (1097112)
- GREENLEE Punch, Rd-.500 Conduit 22, 5Mm (721-1/2)
- MILWAUKEE TOOL EXACT 6" Die (49-16-2688)
- GREENLEE Quick Draw Hydraulic Punch Driver Kit (7804SB)
- Roper Whitney Knockout Hole Punches