Shop All Knockout Hole Punches
This Product is Discontinued
Roper Whitney
Knockout Punch, 158Ga. (Discontinued)
Mfr # 200080500
Zoro # G0200350
This Product is Discontinued
Key Features
- Hole Size (In.) 1/2"
- For Use With 8 Punch
- Size 10" x 6" x 1"
- Features Replacement Punch Set
- Max. Capacity Mild Steel (Ga.) 158
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # 200080500
- Zoro # G0200350
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1/2" |
Size | 10" x 6" x 1" |
Die Size | 1/2 in |
Details
For Use With | 8 Punch |
Item | Punch and Die Set |
Features | Replacement Punch Set |
Max. Capacity Mild Steel (Ga.) | 158 |
Use With | 8 Punch |
Function | Punching Holes In Sheet Metal |
Type | Standard Round |
Number of Pins | 0 |
Punch Type | O Round Punch |
Product Type | Punch and Die Set |
Die Type | O Round Die |
Sheet Metal Capacity (Steel) | 158 ga |
Sheet Metal Capacity | 158 ga |
Shape | Round |
Description
Punch and Die Set, Die Size 1/2 in, Die Type O Round Die, Punch Type O Round Punch, Shape Round, Sheet Metal Capacity 158 ga, For Use With 8 Punch, Product Type Punch and Die Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.