Shop All Knockout Hole Punches
Roper Whitney
Knockout Die, 3/8In, 158Ga.
Mfr # 200080375
Zoro # G0200317
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 3/8 in
- For Use With 8 Punch
- Size 10" x 6" x 1"
- Type Standard Round
- Function Punching Holes In Sheet Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # 200080375
- Zoro # G0200317
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 3/8 in |
Size | 10" x 6" x 1" |
Punch Diameter | 3/8 in |
Die Size | 3/8 in |
Details
For Use With | 8 Punch |
Item | Die |
Type | Standard Round |
Function | Punching Holes In Sheet Metal |
Max. Capacity Mild Steel (Ga.) | 158 |
Number of Pins | 0 |
Use With | 8 Punch |
Features | Replacement Die Set |
Sheet Metal Capacity (Steel) | 158 ga |
Sheet Metal Capacity | 158 ga |
Product Type | Die |
Shape | Round |
Die Type | O Round Die |
Punch Type | O Round Punch |
Description
If you need to punch holes in sheet metal, the Roper Whitney 200080375 Knockout Die is the tool for you. This round knockout die has a 3/8" hole size and can be used with 8 punches. It is made of high quality steel and features an anti-kickback design that prevents damage to your hands. The solid steel handle provides excellent grip and comfort when punching holes in sheet metal. For those who work with sheet metal, this Roper Whitney 200080375 Knockout Die will make a great addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF306-CC)
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 36", 6 Foot Aluminum Handle (22-242)
- KNIPEX 8 in Solar Crimper Frame Only (97 43 200)
- URREA Cushion Grip Screwdriver, Set of 8 Pieces (9400D)
- GREENLEE 1.595, Iso 40, Slug-Buster Knockout (35180G)
- GREENLEE Punch, Knockout, Round, 3/4 In (730BB-3/4)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- RUKO Knockout Punch, 2-1/2" (109635)
- GREENLEE Knock Out Driver Kit (7310)
- GREENLEE Punch, Rd-.500 Conduit 22, 5Mm (721-1/2)
- RUKO Knockout Punch, 21mm (109210)
- Roper Whitney Knockout Hole Punches