Shop All Knockout Hole Punches
This Product is Discontinued
Roper Whitney
Hole Punch, 2-1/8 in Throat, 1/2 in Hole (Discontinued)
Mfr # 8
Zoro # G5302001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hole Size (In.) 1/2 in
- Size 28" 4" 9"
- Includes Base Table, Bench Mounting Base
- Slug Falls Free From Die
- Hole Size Nominal 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # 8
- Zoro # G5302001
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1/2 in |
Size | 28" 4" 9" |
Hole Size Nominal | 0.5 in |
Throat Depth | 2 1/8 in |
Compatible Die Size | 9/32 in |
Adjustable Depth Stop | No |
Details
Item | Hole Punch |
Includes | Base Table, Bench Mounting Base |
Slug | Falls Free From Die |
Function | Punches |
Max. Capacity Mild Steel (Ga.) | 10 |
Features | Replaceable Dies, Roller Bearing |
Type | MANUAL |
Number of Pins | 0 |
Application | Punching |
Sheet Metal Capacity (Steel) | 10 ga |
Power Source | Manual |
Sheet Metal Capacity Mild Steel | 10 ga |
Included Dies | 9/32 in Round Punch and Die |
Description
Hole Punch, Compatible Die Size 9/32 in, Sheet Metal Capacity Mild Steel 10 ga, Throat Depth 2 1/8 in, Included Dies 9/32 in Round Punch and Die, Adjustable Depth Stop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.