Shop All Knockout Hole Punches
This Product is Discontinued
Roper Whitney
Hole Punch, 2-1/4 in Throat, 9/16 in Hole (Discontinued)
Mfr # CTL20
Zoro # G5302245
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hole Size (In.) 9/16 in
- Size 11" x 7" x 7"
- Includes 1/2 Round Punch and Die Set
- Slug Falls Free From Die
- Hole Size Nominal 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # CTL20
- Zoro # G5302245
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 9/16 in |
Size | 11" x 7" x 7" |
Hole Size Nominal | 0.563 in |
Adjustable Depth Stop | No |
Compatible Die Size | 1/2 in |
Throat Depth | 2 1/4 in |
Details
Item | Hole Punch |
Includes | 1/2 Round Punch and Die Set |
Slug | Falls Free From Die |
Type | MANUAL |
Function | Punches |
Number of Pins | 0 |
Features | 2-1/4 in Throat Depth, Heavy Duty Ball Bearing, Replaceable Dies, Includes 1/2 in Round Punch and Die, Frame is Machined to Allow Punching Close to Web of Angle Iron: 9/16 in From Web to Center of Hole |
Power Source | Manual |
Included Dies | 1/2 in Round Punch and Die |
Application | Punching |
Description
Hole Punch, Compatible Die Size 1/2 in, Throat Depth 2 1/4 in, Included Dies 1/2 in Round Punch and Die, Adjustable Depth Stop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.