Shop All Knockout Hole Punches
This Product is Discontinued
Roper Whitney
Hole Punch, 1-3/4in. Throat, 3/16in. Hole (Discontinued)
Mfr # 5
Zoro # G5302035
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hole Size (In.) 3/16 in
- Size 11" 2" 6"
- Number of Pieces 8
- Includes 3/16 in Round Punch and Die, Mounting Base
- Slug Falls Free From Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # 5
- Zoro # G5302035
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 3/16 in |
Size | 11" 2" 6" |
Hole Size Nominal | 0.188 in |
Adjustable Depth Stop | No |
Compatible Die Size | 3/16 in |
Throat Depth | 1 3/4 in |
Details
Item | Hole Punch |
Number of Pieces | 8 |
Includes | 3/16 in Round Punch and Die, Mounting Base |
Slug | Falls Free From Die |
Number of Pins | 0 |
Type | MANUAL |
Max. Capacity Mild Steel (Ga.) | 16 |
Features | 1 3/4 in Throat Depth |
Application | Punching |
Sheet Metal Capacity (Steel) | 16 ga |
Sheet Metal Capacity Mild Steel | 16 ga |
Included Dies | 3/16 in Round Punch and Die |
Power Source | Manual |
Description
The Roper Whitney 5 Hole Punch is a knockout punch designed to help you make holes in various materials. It has a number of features that make it stand out from the rest. This hole punch comes with a 1-3/4 in throat depth, 3/16 in round punch and die. The slug falls free from the die, so there is no risk of injury when you are using this tool. Its max capacity on mild steel is 16 ga., which makes it ideal for most jobs. If you need to knock out more than one hole at a time, then this is the perfect product for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.