Shop All Pipe & Tubing Tool Parts
This Product is Discontinued
Roper Whitney
Crimping/Beading Machine, 24 ga, 1-3/4 in (Discontinued)
Mfr # 0581
Zoro # G7467187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type MANUAL
- Function For Beading and Crimping Sheet Metal
- Features Adjustable Beading Depth, Portable with Clamp On Base
- Shaft Center to Center (In.) 1 3/4 in
- Max. Capacity 24 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roper Whitney
- MFR # 0581
- Zoro # G7467187
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Throat Depth | 7 in |
Overall Width | 10 in |
Overall Height | 9 in |
Overall Length | 19 in |
Details
Item | Combination Rotary Machine |
Type | MANUAL |
Function | For Beading and Crimping Sheet Metal |
Features | Adjustable Beading Depth, Portable with Clamp On Base |
Shaft Center to Center (In.) | 1 3/4 in |
Max. Capacity | 24 ga |
Includes | Spacing Collars, Stand |
Application | Beading, Burring, Crimping, Double Seaming, Elbow Edging, Flanging, Flattening, Setting Down, Turning, Wiring |
Material | Steel |
Power Source | Manual |
Color | Blue |
Actuation | Hand Crank |
Sheet Metal Capacity Mild Steel | 24 ga |
Description
Combination Rotary Machine, Sheet Metal Capacity Mild Steel 24 ga, Throat Depth 7 in, Actuation Hand Crank, Application Beading, Burring, Crimping, Double Seaming, Elbow Edging, Flanging, Flattening, Setting Down, Turning, Wiring, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.