Shop All Pipe & Tubing Tool Parts
This Product is Discontinued
Roper Whitney
Combo Rotary Machine, 24 ga, 2 in Center (Discontinued)
Mfr # 622LR
Zoro # G7527642
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type MANUAL
- Max. Capacity 24 ga
- Includes Stand
- Shaft Center to Center (In.) 2 in
- Features 7 in Deep Throat, Portable w/Clamp On Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roper Whitney
- MFR # 622LR
- Zoro # G7527642
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 19 in |
Overall Width | 10 in |
Overall Height | 9 in |
Throat Depth | 7 in |
Details
Item | Combination Rotary Machine |
Type | MANUAL |
Max. Capacity | 24 ga |
Includes | Stand |
Shaft Center to Center (In.) | 2 in |
Features | 7 in Deep Throat, Portable w/Clamp On Base |
Function | For Beading and Crimping Sheet Metal |
Color | Blue |
Sheet Metal Capacity Mild Steel | 24 ga |
Material | Steel |
Power Source | Manual |
Actuation | Hand Crank |
Description
Combination Rotary Machine, Sheet Metal Capacity Mild Steel 24 ga, Throat Depth 7 in, Actuation Hand Crank, Application Beading, Burring, Crimping, Double Seaming, Elbow Edging, Flanging, Flattening, Setting Down, Turning, Wiring, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.