Shop All Knockout Hole Punches
This Product is Discontinued
Roper Whitney
Button Punch, 1-3/4 Throat, 3/8 in Dimple (Discontinued)
Mfr # 9
Zoro # G5302272
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hole Size (In.) 3/8 in
- Size 26" 2" 6"
- Hole Size Nominal 0.375 in
- Features 30 Degrees Offset Jaws, Replaceable Dies, Revolving Head
- Type MANUAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roper Whitney
- MFR # 9
- Zoro # G5302272
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 3/8 in |
Size | 26" 2" 6" |
Hole Size Nominal | 0.375 in |
Compatible Die Size | 3/8 in |
Throat Depth | 1 3/4 in |
Adjustable Depth Stop | No |
Details
Item | Hole Punch |
Features | 30 Degrees Offset Jaws, Replaceable Dies, Revolving Head |
Type | MANUAL |
Function | Creates Button or Dimple in Sheet Metal to Hold Pieces Together |
Max. Capacity Mild Steel (Ga.) | 20 |
Number of Pins | 0 |
Sheet Metal Capacity (Steel) | 20 ga |
Power Source | Manual |
Application | Creates Button or Dimple in Sheet Metal to Hold Pieces Together |
Sheet Metal Capacity Mild Steel | 20 ga |
Description
Hole Punch, Compatible Die Size 3/8 in, Sheet Metal Capacity Mild Steel 20 ga, Throat Depth 1 3/4 in, Adjustable Depth Stop No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.