Shop All Metal Forming Machines
This Product is Discontinued
Roper Whitney
Box/Pan Bending Brake, 24 in Bend L, 16 ga (Discontinued)
Mfr # PX24
Zoro # G7607214
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Bending Length (In.) 24 in
- Capacity of Mild Steel (Gauge) 16
- Construction Steel
- Max. Box Depth (In.) 3 in
- Max. Lift of Beam (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # PX24
- Zoro # G7607214
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 24 in |
Max. Box Depth (In.) | 3 in |
Finger Width (In.) | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 3 in, 4 1/2 in, 6 in |
Overall Width | 15 in |
Overall Height | 15 in |
Overall Length | 38 in |
Details
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 16 |
Construction | Steel |
Max. Lift of Beam (In.) | 1 in |
Features | Capable of 1/4 in Reverse Bends |
Actuation + Finger Style | Hand Lever : Top Edge |
Sheet Metal Capacity Mild Steel | 16 ga, 20 ga |
Color | Gray |
Finger Style | Top Edge |
Brake Type | Box and Pan |
Actuation | Hand Lever |
Material | Steel |
Power Source | Manual |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Metal Capacity Mild Steel 16 ga, 20 ga, Finger Style Top Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.