Shop All Knockout Hole Punches
This Product is Discontinued
Roper Whitney
Bench Punch Work Table, Steel, 8x6 x1/4 in (Discontinued)
Mfr # 16 WORK TABLE
Zoro # G5370233
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Bench Punches
- Material Steel
- Size 1/4 in D x 6W x 8L in
- Includes Gauges
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roper Whitney
- MFR # 16 WORK TABLE
- Zoro # G5370233
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 1/4 in D x 6W x 8L in |
Overall Length | 8 in |
Overall Height | 8 in |
Overall Width | 6 in |
Details
For Use With | Bench Punches |
Material | Steel |
Item | Bench Punch Work Table |
Includes | Gauges |
Description
This Roper Whitney 16 Work Table is the work table you can depend on. Made of durable steel, this table measures 6W x 8L inches and 1/4 inch thick. It includes gauges for easy selection of punch sizes. With a size of 1/4 in D x 6W x 8L in, it's compatible with bench punches. You'll definitely want to equip yourself with this Roper Whitney 16 Work Table.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.