Shop All Knockout Hole Punches
This Product is Discontinued
Roper Whitney
Bench Punch, 6-1/2 in Throat, 9/16 in Hole (Discontinued)
Mfr # 17
Zoro # G5302202
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hole Size (In.) 9/16 in
- Size 37" 6" 11"
- Includes 9/32" Round Punch and Die, Punches
- Slug Falls Free From Die
- Hole Size Nominal 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # 17
- Zoro # G5302202
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 9/16 in |
Size | 37" 6" 11" |
Hole Size Nominal | 0.563 in |
Throat Depth | 6 1/8 in |
Compatible Die Size | 9/32 in |
Adjustable Depth Stop | No |
Details
Item | Hole Punch |
Includes | 9/32" Round Punch and Die, Punches |
Slug | Falls Free From Die |
Function | Punches |
Number of Pins | 0 |
Max. Capacity Mild Steel (Ga.) | 10 |
Features | Replaceable Dies |
Type | MANUAL |
Power Source | Manual |
Sheet Metal Capacity (Steel) | 10 ga |
Sheet Metal Capacity Mild Steel | 10 ga |
Included Dies | 9/32 in Round Punch and Die |
Application | Punching |
Description
If you need to knock out a large number of holes, the Roper Whitney 6-1/2 in Throat 9/16 in Hole Bench Punch is the tool for you. The punch has a deep throat of 6-1/2 in., which means it can handle larger workpieces with ease. The die and punch are replaceable, so you can keep using this bench punch for many years to come. It comes with a round 9/32 in. punch and die that will help you complete your project quickly and efficiently. You can use this manual punching machine on mild steel up to 10 ga.. Whether you're working on sheet metal or any other material, the Roper Whitney 9/16 in Hole Bench Punch is an essential tool for every workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.