Shop All Metal Notchers
This Product is Discontinued
Roper Whitney
Angle Iron Notcher, 2 x 2 x 1/4 in (Discontinued)
Mfr # 50
Zoro # G5364992
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Hi-Speed Steel
- Max. Notch 2 in
- Application For Notching 2 x 2 x 1/4 in Angle Iron
- Notch Angle 50 Degrees
- Ram Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # 50
- Zoro # G5364992
- Country of Origin United States
- Category Metal Notchers
Dimensions
Overall Width | 13 in |
Overall Length | 14 in |
Overall Height | 12 in |
Details
Item | Manual Metal Stock Notcher |
Blade | Hi-Speed Steel |
Max. Notch | 2 in |
Application | For Notching 2 x 2 x 1/4 in Angle Iron |
Notch Angle | 50 Degrees |
Ram Type | Manual |
Features | Coping Angle Iron in Job |
Power Source | Manual |
Blade Material | Hi-Speed Steel |
Body Color | Blue |
Description
Manual Metal Stock Notcher, Notch Angle 50 Degrees , Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.