Shop All Metal Forming Machines
This Product is Discontinued
Roper Whitney
Angle Iron Bender, 2 x 2 x 1/4 in (Discontinued)
Mfr # 51
Zoro # G7626263
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Bending
- Features 32 in Handle, Bend All Sizes of Angle Iron Within the Rated Capacity as Well as Flat Bar, Companion Tool to the No. 4 Angle Iron Shear and No. 50 Angle Iron Notcher, Max. Capacity 2 in x 2 in x 1/4 in
- Construction Steel
- Actuation Hand Lever
- Maximum Bar Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roper Whitney
- MFR # 51
- Zoro # G7626263
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Overall Height | 9 in |
Overall Length | 14 in |
Maximum Bar Width | 2 in |
Overall Width | 13 in |
Details
Item | Bar and Tube Bender |
Application | Bending |
Features | 32 in Handle, Bend All Sizes of Angle Iron Within the Rated Capacity as Well as Flat Bar, Companion Tool to the No. 4 Angle Iron Shear and No. 50 Angle Iron Notcher, Max. Capacity 2 in x 2 in x 1/4 in |
Construction | Steel |
Actuation | Hand Lever |
Maximum Bar Thickness | 1/4 in |
Power Source | Manual |
Compatible Shape | Angle Iron, Flat Bar |
Color | Blue |
For Use With Metal | Mild Steel |
Material | Steel |
Description
Bar and Tube Bender, For Use With Metal Mild Steel, Maximum Bar Thickness 1/4 in, Maximum Bar Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.