Shop All Ratchet Tie Downs
Rope Ratchet
Rope Ratchet, Hook, 8 ft.L, Polypropylene
Mfr # 10030
Zoro # G3254352
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 500 lb
- Breaking Strength 1500 lb.
- Includes Rope
- Color Black
- Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Ratchet
- MFR # 10030
- Zoro # G3254352
- UPC # 725555100301
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Diameter | 1/2 in |
Length | 8 ft |
Rope Length | 8 ft |
Rope Diameter | 1/2 in |
Details
Item | Rope Ratchet |
Working Load Limit | 500 lb |
Breaking Strength | 1500 lb. |
Includes | Rope |
Color | Black |
End Type | S-Hook |
Hardware Material | Steel |
Body Material | Polypropylene |
Rope Material | Polypropylene |
End Material | Zinc |
Description
Rope Tie Down, Color Black, End Type S-Hook, Includes Ratchet, Rope, Rope Length 8 ft, Product Type Rope Tie Down, Rope Diameter 1/2 in, Rope Material Polypropylene, Working Load Limit 500 lb, End Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist With 10ft Lift, 2-Ton (S90-200-10)
- HAMILTON Rigid Pneumatic Caster, 10 in., 480 lb. (R-7010-PRB)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 10' - 2-ply (EE2-903-10-T3)
- COLSON 10" X 3-1/2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 440 lb (16SZ10628R)
- ROPE RATCHET Rope Ratchet, Hook, 3/8 In.W, Nylon (10026)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10010)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10035)
- ROPE RATCHET Rope Ratchet, Hook, 6 ft.L, Polyester (10001)
- ROPE RATCHET Rope Ratchet, Hook, 1/4 In.W, Steel (10016)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10020)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 6PK (TWS21-510-W27-BU-C-6)
- Rope Ratchet Tie Downs