Shop All Ratchet Tie Downs
Rope Ratchet
Rope Ratchet, Hook, 8 ft.L, Polypropylene
Mfr # 10020
Zoro # G3124685
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 250 lb
- Breaking Strength 900 lb.
- Includes Rope
- Color Black
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Ratchet
- MFR # 10020
- Zoro # G3124685
- UPC # 725555100202
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Diameter | 3/8 in |
Length | 8 ft |
Rope Length | 8 ft |
Rope Diameter | 3/8 in |
Details
Item | Rope Ratchet |
Working Load Limit | 250 lb |
Breaking Strength | 900 lb. |
Includes | Rope |
Color | Black |
Hardware Material | Steel |
Body Material | Polypropylene |
End Type | S-Hook |
End Material | Steel |
Rope Material | Polypropylene |
Description
Rope Tie Down, Color Black, End Type S-Hook, Includes Ratchet, Rope, Rope Length 8 ft, Product Type Rope Tie Down, Rope Diameter 3/8 in, Rope Material Polypropylene, Working Load Limit 250 lb, End Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1410HD)
- KELLEY ATLANTIC Misc, Main Spring 3"Od X 26-1/2" 53 Coil (060-050)
- DAYTON Lifting Magnet, 1600 lb. Capacity (49P419)
- US CARGO CONTROL 18" x 18" Fray Resistant "Jersey" Mesh Flag, Reinforced, w/Grommets (SF1818JRED)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10010)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10035)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polyester (10050)
- ROPE RATCHET Rope Ratchet, Hook, 1/4 In.W, Steel (10016)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10025)
- ROPE RATCHET Rope Ratchet, Hook, 3/8 In.W, Nylon (10026)
- HOMEPAGE 27 ft. x 1000 lbs Cargo Strap; Yellow, 4PK (HO708216)
- Rope Ratchet Tie Downs