Shop All Ratchet Tie Downs
Rope Ratchet
Rope Ratchet, Hook, 8 ft.L, Polypropylene
Mfr # 10010
Zoro # G3353734
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 150 lb
- Breaking Strength 450 lb.
- Includes Rope
- Color Black
- Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rope Ratchet
- MFR # 10010
- Zoro # G3353734
- UPC # 725555100103
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 8 ft |
Diameter | 1/4 in |
Rope Length | 8 ft |
Rope Diameter | 1/4 in |
Details
Item | Rope Ratchet |
Working Load Limit | 150 lb |
Breaking Strength | 450 lb. |
Includes | Rope |
Color | Black |
Hardware Material | Steel |
Body Material | Polypropylene |
End Type | S-Hook |
End Material | Zinc |
Rope Material | Polypropylene |
Description
Rope Tie Down, Color Black, End Type S-Hook, Includes Ratchet, Rope, Rope Length 8 ft, Product Type Rope Tie Down, Rope Diameter 1/4 in, Rope Material Polypropylene, Working Load Limit 150 lb, End Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chime Jaw Drum Truck, 800 Lb (6W853)
- CROSBY Grab Hook, 8800 lb., Gr 100, Steel (1049638)
- CASTERHQ PAndH CASTERS, 5" SHOPPING CART FRONT SWIVEL CASTER (Z30C154CLDE)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE1802NTX8)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10025)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10015)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10035)
- ROPE RATCHET Rope Ratchet, Black, Glass Filled Nylon (10032)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10030)
- ROPE RATCHET Hang em High Hand Hoist (HH20)
- US CARGO CONTROL 2" x 20' Black Heavy Duty Endless Ratchet Strap w/ Ratchet (5420FE-BLK)
- Rope Ratchet Tie Downs