Shop All Ratchet Tie Downs
Rope Ratchet
Rope Ratchet, Hook, 6 ft.L, Polyester
Mfr # 10001
Zoro # G2205996
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 75 lb
- Breaking Strength 250 lb.
- Includes Rope
- Color Black
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Ratchet
- MFR # 10001
- Zoro # G2205996
- UPC # 725555100011
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Diameter | 1/8 in |
Length | 6 ft |
Rope Length | 6 ft |
Rope Diameter | 1/8 in |
Details
Item | Rope Ratchet |
Working Load Limit | 75 lb |
Breaking Strength | 250 lb. |
Includes | Rope |
Color | Black |
Body Material | Polyester |
Hardware Material | Steel |
End Type | S-Hook |
End Material | Zinc |
Rope Material | Polyester |
Description
Rope Tie Down, Color Black, End Type S-Hook, Includes Ratchet, Rope, Rope Length 6 ft, Product Type Rope Tie Down, Rope Diameter 1/8 in, Rope Material Polyester, Working Load Limit 75 lb, End Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 6 in, 300 lb (3ENX9)
- TRI-ARC 10 ft. Ladder, Standard Fixed Cage, Steel, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFC1111-Y)
- CROSBY Wire Rope Clip, U-Bolt, 3/8in (1010097)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB700636)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10015)
- ROPE RATCHET Rope Ratchet, Black, Glass Filled Nylon (10032)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10035)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10025)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10020)
- ROPE RATCHET Hang em High Hand Hoist (HH20)
- PRIME-LINE 39 in. Window Block and Tackle Sash Balance Single Pack (FA 3820)
- Rope Ratchet Ratchet Tie Downs