Shop All Ratchet Tie Downs
Rope Ratchet
Rope Ratchet, Hook, 15 ft.L, Polypropylene
Mfr # 10025
Zoro # G0853571
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 250 lb
- Breaking Strength 900 lb.
- Includes Rope
- Color Black
- Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Ratchet
- MFR # 10025
- Zoro # G0853571
- UPC # 725555100257
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Diameter | 3/8 in |
Length | 15 ft |
Rope Length | 15 ft |
Rope Diameter | 3/8 in |
Details
Item | Rope Ratchet |
Working Load Limit | 250 lb |
Breaking Strength | 900 lb. |
Includes | Rope |
Color | Black |
Body Material | Polypropylene |
Hardware Material | Steel |
End Type | S-Hook |
Rope Material | Polypropylene |
End Material | Steel |
Description
Rope Tie Down, Color Black, End Type S-Hook, Includes Ratchet, Rope, Rope Length 15 ft, Product Type Rope Tie Down, Rope Diameter 3/8 in, Rope Material Polypropylene, Working Load Limit 250 lb, End Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster, Heavy Duty, 6 x 2 (MH21VK3701G)
- HAMILTON Unilast Wheel, 8X2 3/4 Rlr Brg (W-820-UY-3/4)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Rainbow" colored PR (L74995RNBW)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE2802NTX12)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10030)
- ROPE RATCHET Rope Ratchet, Hook, 1/4 In.W, Steel (10016)
- ROPE RATCHET Rope Ratchet, Black, Glass Filled Nylon (10032)
- ROPE RATCHET Rope Ratchet, Hook, 3/8 In.W, Nylon (10026)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10010)
- ROPE RATCHET Rope Ratchet, Hook, 6 ft.L, Polyester (10001)
- US CARGO CONTROL 1" x 10' Black Stainless Steel Thumb Ratchet Strap w/ Wire Hooks (1610WHSS-BLK)
- Rope Ratchet Tie Downs