Shop All Ratchet Tie Downs
Rope Ratchet
Rope Ratchet, Hook, 1/4 In.W, Steel
Mfr # 10016
Zoro # G1606674
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 150 lb
- Color Black
- Hardware Material Steel
- Diameter 1/4 in
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Ratchet
- MFR # 10016
- Zoro # G1606674
- UPC # 725555100165
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Diameter | 1/4 in |
Overall Length | 5 1/8 in |
Compatible Rope Diameter | 1/4 in |
Details
Working Load Limit | 150 lb |
Color | Black |
Item | Rope Ratchet |
Hardware Material | Steel |
Body Material | Steel |
End Type | S-Hook |
Includes | Rope Ratchet |
Material | Steel |
Description
Rope Ratchet, Color Black, Compatible Rope Diameter 1/4 in, End Type S-Hook, Includes Rope Ratchet, Material Steel, Overall Length 5 1/8 in, Product Type Rope Ratchet, Working Load Limit 150 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weep Cord, 7/32 in. x 100 ft., Solid (20TL83)
- HAMILTON Rigid Pneumatic Caster, 8'', 330 lb. (R-7008-PRB)
- VESTIL Black Steel Dolly Set, 8"x8"x3-5/8", 4PK (SDOL-4)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft Hoist Lift (JLP-075A-20)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10015)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10020)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10035)
- ROPE RATCHET Rope Ratchet, Hook, 3/8 In.W, Nylon (10026)
- ROPE RATCHET Hang em High Hand Hoist (HH20)
- ROPE RATCHET Rope Ratchet, Black, Glass Filled Nylon (10032)
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 50' (COILMAT30X50)
- Rope Ratchet Ratchet Tie Downs