Shop All Harness Accessories
Rope Logic
X-Rigging SafeBloc Whoopie Sling 3/4 in. x 3-5 ft. Tenex
Mfr # 36693
Zoro # G503892529
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2,700 lbs (12kN)
- Includes SafeBloc, a triple hole thimble that adds friction in the rigging system to the top of the tree thus adding safety by reducing rigging point stress
- Application Use the SafeBloc anywhere you'd use an arborist block for lowering
- Features Tenex-TEC, a high-strength, low-stretch rope specifically designed for splicing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Logic
- MFR # 36693
- Zoro # G503892529
- UPC # 723641203202
- Country of Origin United States
- Category Harness Accessories
Details
Weight Capacity | 2,700 lbs (12kN) |
Includes | SafeBloc, a triple hole thimble that adds friction in the rigging system to the top of the tree thus adding safety by reducing rigging point stress |
Application | Use the SafeBloc anywhere you'd use an arborist block for lowering |
Features | Tenex-TEC, a high-strength, low-stretch rope specifically designed for splicing |
Description
SafeBloc is a triple hole thimble that adds friction in the rigging system to the top of the tree, thus adding safety by reducing rigging point stress compared to a system that uses a block or pulley. Also, with the benefit of friction, the climber can often take over on the rigging line after the groundperson controlled the initial drop. This is true on small-to-medium loads. This frees up the groundperson to use both hands and the climber can finish the lowering. Use the SafeBloc anywhere you'd use an arborist block for lowering. The rigging line can be woven through the three holes for its maximum friction, or fewer holes for less friction. However, the climber should not have to travel back to the SafeBloc to do any adjustments; just pick the friction level predicted and continue to use it. The SafeBloc does NOT add significant friction. A device that added too much friction could be dangerous and fatigue the short length of rope between the SafeBloc and the material being lowered. You can use the SafeBloc without a basal lowering device on small-to-medium loads, but once you get to medium-and-above size loads, it's time to add the basal lowering device. Lightweight and durable, the SafeBloc has no moving parts to wear out or damage, and is hard-coated for extended wear. The SafeBloc comes spliced onto an adjustable whoopie sling available in 3/4-inch Tenex from Samson. Tensile Strength: 27,000 lbs. (120kN) Working Load Limit: 2700 lbs. (12kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Navy Blue (FP-N-100-XL-NBLE)
- 3M Replacement Pods, F/ E-A-R Caps, PK10 (19066)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- JUSTRITE Warning Label, 12 In. H, 10 In. W (29002)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- ROPE LOGIC Ultra Omni Block Sling 5/8 in. x 6 ft. Tenex Rope (40199)
- ROPE LOGIC Loopie Sling 3/4 in. Tenex adjusts 2-8 ft. (31167)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- TRACTEL T-Bar Handle (K5TBAR/K)
- GEMTOR Bos N Chair (1164)
- Rope Logic Harness Accessories