Shop All Harness Accessories
Rope Logic
X-Rigging Double Rigging Thimble Sling 3/4 in. x 20 ft. Tenex
Mfr # 36653
Zoro # G803892588
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 Notch Hard Coated Rigging Aluminum Thimbles Size 3 (38mm x 28mm)
- Application Arborist rigging jobs, redirect, fair lead, speedline, you name it!
- Features Samson Tenex-TEC , a high-strength, low-stretch rope specifically designed for splicing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Logic
- MFR # 36653
- Zoro # G803892588
- UPC # 855535006719
- Country of Origin United States
- Category Harness Accessories
Details
Includes | 2 Notch Hard Coated Rigging Aluminum Thimbles Size 3 (38mm x 28mm) |
Application | Arborist rigging jobs, redirect, fair lead, speedline, you name it! |
Features | Samson Tenex-TEC , a high-strength, low-stretch rope specifically designed for splicing |
Description
Brought to the tree industry by J. David Driver, the X-Man, the X-Rigging rings are simple in concept, brilliant in function. Notch Hard Coated Large Rigging Thimbles #3 (38mm x 28 mm) are made with milled aluminum, then hard-coat anodized, and then polished making them strong, durable and low friction. Spliced in-house by Rope Logic with Tenex by Samson for reliability and quality you can count on. The uses for rigging applications are many; redirect, fair lead, speedline, you name it. Perhaps its best property is the most subtle one—through the use of strategically placed X-Rigging rings, riggers aloft can devise rigging systems that work with the tree’s strength and structure. Rope and rope angles can be managed in and around the tree, in and out of blocks and other rigging points. Weak points can be strengthened or avoided. Loads can be placed in compression on the tree and trees can be removed safely and effectively.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117300)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, WOMENS PR (A360-9.5W)
- HOME SAFEGUARD Versa-Tools, Complete Inspection Test Kit (HO-VTComplete)
- ROPE LOGIC Ultra Omni Block Sling 5/8 in. x 6 ft. Tenex Rope (40199)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- ROPE LOGIC Loopie Sling 3/4 in. Tenex adjusts 2-8 ft. (31167)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- SUNBELT SADDLE-WEAVER-2 FLOATING DEE-PAD LEGS-S 19" x4" x22" (A-B1AB0801038S)
- TRACTEL Edge Rope Protector Sleeve (XEDGPRO)
- Rope Logic Fall Protection