Shop All Lanyard & Lifeline Accessories
Rope Logic
Wire Core Swivel Snap Green Flipline 1/2 in. x 15 ft.
Mfr # 33900
Zoro # G003892470
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Locking Steel Swivel Snaphook
- Standards Meets ANSI standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Logic
- MFR # 33900
- Zoro # G003892470
- UPC # 723641202113
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 15 ft. |
Details
Color | Green |
Includes | Locking Steel Swivel Snaphook |
Standards | Meets ANSI standards |
Description
Swaged Wirecore Flipline made in house by Rope Logic. 1/2 in. (13mm) diameter 16 strand with steel wire core. Locking Swivel Snaphook. 15 foot length.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Remote Indicator Control, Painted Enamel (MSR-50RKAV/W/C)
- SPILLTECH Oil-Only Contractor Grade Sock/Net, PK4 (WB410SN)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 12 ft. (21487)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 10 ft. (21486)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 8 ft. (21485)
- ROPE LOGIC Ocean Polyester 3/8 in. (10mm) x 30 in. Eye & Eye G-Spliced (31945)
- ROPE LOGIC Bee-Line 3/8 in. (10mm) x 28 in. G-spliced Eye & Eye Prusik Cord (33748)
- ROPE LOGIC Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord (31296)
- 3M DBI-SALA Fall Restrict Device, 350 lb Weight Capacity, Tan (1204057)
- Rope Logic Fall Protection