Shop All Harness Accessories
Rope Logic
Whoopie Sling TENEX 3/4 in. 4 ft. - 9 ft.
Mfr # 15315
Zoro # G003892661
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 3,380 lbs. (15 kN)
- For Use With Trees 18 to 32 inches in diameter
- Features Whoopie Sling adjusts from 3 to 11 feet
- Application Arborist rigging jobs
- Tensile Strength 22,400 lbs. (99.6 kN).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Logic
- MFR # 15315
- Zoro # G003892661
- UPC # 855604006992
- Country of Origin United States
- Category Harness Accessories
Details
Weight Capacity | 3,380 lbs. (15 kN) |
For Use With | Trees 18 to 32 inches in diameter |
Features | Whoopie Sling adjusts from 3 to 11 feet |
Application | Arborist rigging jobs |
Tensile Strength | 22,400 lbs. (99.6 kN). |
Description
This handspliced 3/4-inch Tenex Whoopie Sling adjusts from 4 to 9 feet and has a WLL of 3,380 lbs. (15 kN). Constructed with 3/4 inch 12 strand Green Tenex rope. Tensile Strength 22,400 lbs. (99.6 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Top Two (2) Racks Full Propane Sign With Symbol, Landscape (OS-NS-A-1014-L-18696)
- BRADY Pipe Marker, Polyester Over Laminate, 5693-HPHV (5693-HPHV)
- RANGER Footwear Liners, Size 10 to 11, PR (28000/L)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, L, PK12 (4850KL)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- ROPE LOGIC Ultra Omni Block Sling 5/8 in. x 6 ft. Tenex Rope (40199)
- ROPE LOGIC Loopie Sling 3/4 in. Tenex adjusts 2-8 ft. (31167)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056012)
- PETZL Harness Seat (C072EA00)
- Rope Logic Harness Accessories