Shop All Harness Accessories
Rope Logic
Whoopie Sling TENEX 3/4 in. 4 ft. - 11 ft.
Mfr # 30295
Zoro # G503892468
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 3,380 lbs. (15 kN)
- Application Arborist rigging jobs
- Features Whoopie Sling adjusts from 4 to 11 feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Logic
- MFR # 30295
- Zoro # G503892468
- UPC # 855604006732
- Country of Origin United States
- Category Harness Accessories
Details
Weight Capacity | 3,380 lbs. (15 kN) |
Application | Arborist rigging jobs |
Features | Whoopie Sling adjusts from 4 to 11 feet |
Description
This handspliced 3/4-inch Tenex Whoopie Sling adjusts from 4 to 11 feet and has a WLL of 3,380 lbs. (15 kN). Constructed with 3/4 inch 12 strand Green Tenex rope. Tensile Strength of 22,400 lbs. (99.6 kN)
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP-PRO Zep-Pro UTX-IWT4-CRZH-LBR Texas Longhorns Concho Emblem Crazyhorse Leather Secretary Wallet (UTX-IWT4-CRZH-LBR)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Black (GREBLK500)
- ROADPRO Hose End Kit (RP70314)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 473M74 (473M74)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- ROPE LOGIC Ultra Omni Block Sling 5/8 in. x 6 ft. Tenex Rope (40199)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- ROPE LOGIC Loopie Sling 3/4 in. Tenex adjusts 2-8 ft. (31167)
- WERNER R531007-R 7ft Baseline Twinleg Self-Retr (R531007-R)
- CONDOR Suspension Trauma Relief Straps, Fall Rescue Accessory, 310 lb Weight Capacity, Universal Size (45J297)
- Rope Logic Harness Accessories