Shop All Harness Accessories
Rope Logic
Ultra Ring Sling w/Notch #1 Rigging Thimble 1/2" x 6 ft. Tenex
Mfr # 40201
Zoro # G006270480
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes #1 Notch Rigging Thimble (20mmx14mm)
- Features 10 pockets on the Rope Logic Ultra Ring Sling allow for hassle and knot free adjustment.
- Application Arborist climbing and rigging jobs, geat for redirecting in the tree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Logic
- MFR # 40201
- Zoro # G006270480
- UPC # 723641209853
- Country of Origin United States
- Category Harness Accessories
Details
Color | Blue |
Includes | #1 Notch Rigging Thimble (20mmx14mm) |
Features | 10 pockets on the Rope Logic Ultra Ring Sling allow for hassle and knot free adjustment. |
Application | Arborist climbing and rigging jobs, geat for redirecting in the tree |
Description
Ultimate ease of adjustability meets rigging redirect! Multiple pockets on the Rope Logic Ultra Ring Sling allows for hassle free, knot free, adjustment. Made with super-strong 12 strand Samson Tenex Tec 1/2", the Ultra Ring Sling has a supple feel and excellent abrasion resistance. 6' usable length, 7' total length with 10 Pockets. 1 large pocket followed by 9 small pockets, spaced about 4" apart. Rope Logic Ultra Ring Sling features a #2 Notch Rigging Thimble spliced by the experts at Rope Logic, this sling is sure to become your new best friend. Tensile Strength: 10,000 lbs. in choked configuration. Tested and designed for use only in choked configuration.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Yellow w/Black (NRB-YELLOW)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Navy, Modacrylic Blend (H85FK)
- BRADY DC Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152375)
- SPILLTECH Spill Kit, Duffel Bag, Oil-Based Liquids (SPKO-BLK-BG)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- ROPE LOGIC Loopie Sling 3/4 in. Tenex adjusts 2-8 ft. (31167)
- ROPE LOGIC Ultra Omni Block Sling 5/8 in. x 6 ft. Tenex Rope (40199)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- TRACTEL T-Bar Handle (K5TBAR/K)
- PETZL Bucket Bag Yellow, 45 L (S001AA02)
- Rope Logic Harness Accessories