Shop All Harness Accessories
Rope Logic
Ultra Rigging Block 3/4 in. Tenex Sling
Mfr # 40151
Zoro # G003892555
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most rigging blocks installed and captured in the terminal eye of the sling
- Application Arborist rigging jobs
- Features 6 consecutive 8" Pockets and high-strength, low-stretch Samson Tenex-TEC rope
- Tensile Strength 21,000 lbs. (93.4 kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rope Logic
- MFR # 40151
- Zoro # G003892555
- UPC # 723641209471
- Country of Origin United States
- Category Harness Accessories
Details
For Use With | Most rigging blocks installed and captured in the terminal eye of the sling |
Application | Arborist rigging jobs |
Features | 6 consecutive 8" Pockets and high-strength, low-stretch Samson Tenex-TEC rope |
Tensile Strength | 21,000 lbs. (93.4 kN) |
Description
The much requested "block version" of the Rope Logic Ultra Sling. This version is made with 12 strand 3/4 in. Samson Tenex Tec rope. A rigging block is installed and captured in the terminal eye of the sling. This rigging sling easily adjusts in length using the spliced pockets located at fixed intervals. 6 consecutive 8 in. pockets, 6 ft. usable length, 7 ft. overall length. Only designed for use in choked configuration and will fit most blocks with exceptions CMI RP146 (1 in. Blue) and ISC RP57 (Yellow). Blocks verified to fit: CMI: RP130, RP131, RP145, DMM: Large (3/4 in. with hole), Small (5/8 in. no hole), ESA 3/4", ISC: Red & Blue Rigging blocks (RP055, RP054, RP053, RP052, RP051, RP050), Flame (RP056), Stein: 5/8 in. Block. Tensile Strength: 21,000 lbs. (93.4 kN), Working Load Limit: 2100 lbs. (9.3 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, 1 PR (3080-XL (10))
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 11, 1 PR (STACXPURT11)
- DARE Gate Anchor Kit (3230)
- TOUGH DUCK Insulated Coverall BLK 4XL (712131)
- ROPE LOGIC Ultra Sling 3/4 in. x 12 ft. in length (40149)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- ROPE LOGIC Combo Sling & Block 3/4 in. x 16 ft. Tenex Sling w/2-Ton Steel CMI Block (SET65)
- ROPE LOGIC Ultra Ring Sling w/Notch #3 Rigging Thimble 3/4 in. x 6 ft. Tenex (40203)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- SAFEWAZE Comfort Leg Pads (Set of 2) (SW111)
- Rope Logic Harness Accessories