Shop All Harness Accessories
Rope Logic
Ultra Omni Block Sling 5/8 in. x 6 ft. Tenex Rope
Mfr # 40199
Zoro # G503892574
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application A combo that is easy to use and can meet the demands of multiple rigging scenarios
- Features Rock Exotica's bulletproof Omni Block pulley design can easily be opened with one hand and provides a patented double locking mechanism to secure the sideplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Logic
- MFR # 40199
- Zoro # G503892574
- UPC # 723641209839
- Country of Origin United States
- Category Harness Accessories
Details
Application | A combo that is easy to use and can meet the demands of multiple rigging scenarios |
Features | Rock Exotica's bulletproof Omni Block pulley design can easily be opened with one hand and provides a patented double locking mechanism to secure the sideplate |
Description
Rock Exotica's 2.6 in. Omni Block combined with the versatile and easy to use 5/8 in. Ultra Sling provides a combo that is easy to use and can meet the demands of multiple rigging scenarios. Easy to use and adjust with the fixed hand spliced pockets, the Ultra Sling can be used on a variety branches or trunks. Rock Exotica's bulletproof Omni Block pulley design can easily be opened with one hand and provides a patented double locking mechanism to secure the sideplate. MBS: 16,000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA62AP (DGA62AP)
- BRADLEY Faucet Adapter 3/8" IPS Male (153-396)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (10074069)
- BRADY Label, 1/2 in W, Outdoor, Blue (M7C-500-595-BL)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- ROPE LOGIC Loopie Sling 3/4 in. Tenex adjusts 2-8 ft. (31167)
- TRACTEL Edge Rope Protector Sleeve (XEDGPRO)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051014)
- PEAKWORKS Accessories - Carrying Bag (V860004)
- Rope Logic Harness Accessories