Shop All Harness Accessories
Rope Logic
Tenex Tec Sling with SAFEBLOC 3/4 in. x 16 ft
Mfr # 36694
Zoro # G203892522
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes SafeBloc, a triple hole thimble that adds friction in the rigging system to the top of the tree thus adding safety by reducing rigging point stress
- Features Tenex-TEC, a high-strength, low-stretch rope specifically designed for splicing
- Application Use the SafeBloc anywhere you'd use an arborist block for lowering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Logic
- MFR # 36694
- Zoro # G203892522
- UPC # 723641203219
- Country of Origin United States
- Category Harness Accessories
Details
Includes | SafeBloc, a triple hole thimble that adds friction in the rigging system to the top of the tree thus adding safety by reducing rigging point stress |
Features | Tenex-TEC, a high-strength, low-stretch rope specifically designed for splicing |
Application | Use the SafeBloc anywhere you'd use an arborist block for lowering |
Description
SafeBloc is a triple hole thimble that adds friction in the rigging system to the top of the tree, thus adding safety by reducing rigging point stress, compared to a system that uses a block or pulley. The SafeBloc comes spliced onto a 3/4-inch Tenex from Samson. Tenex-TEC is a high-strength, low-stretch rope specifically designed allow higher production splicing for standard slings and Whoopie Slings. This construction also allows more rope surface conformance to objects being lifted than standard single braid constructions. Samthane coated to enhance its wear life.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T27 (473T27)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 4 (PAN3P/2080AZ532-04)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8933B)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gold (19992)
- ROPE LOGIC Loopie Sling 3/4 in. Tenex adjusts 2-8 ft. (31167)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- ROPE LOGIC Ultra Omni Block Sling 5/8 in. x 6 ft. Tenex Rope (40199)
- 3M DBI-SALA Derrick Belt, Pass Thru Buckle Connection, Universal (1000570)
- WERNER R531007-R 7ft Baseline Twinleg Self-Retr (R531007-R)
- Rope Logic Harness Accessories