Shop All Harness Accessories
Rope Logic
Tenex Dead Eye Sling 3/4 in. x 16 ft.
Mfr # 15303
Zoro # G003892500
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Meets ANSI standards
- For Use With A block, Portawrap or other device secured within the sling’s eye
- Color Green
- Application Arborist rigging jobs
- Tensile Strength 22,000 lbs. (97.8 kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Logic
- MFR # 15303
- Zoro # G003892500
- UPC # 855604006725
- Country of Origin United States
- Category Harness Accessories
Details
Standards | Meets ANSI standards |
For Use With | A block, Portawrap or other device secured within the sling’s eye |
Color | Green |
Application | Arborist rigging jobs |
Tensile Strength | 22,000 lbs. (97.8 kN) |
Description
The eye sling is perhaps the most versatile tether for rigging hardware, this one is made with 19mm Samson Tenex 12-Strand Single Braid, Sling-Grade Polyester, 16 ft. in length. A block, Portawrap or other device is secured within the sling’s eye, and a choking hitch such as a cow hitch or timber hitch is tied using the running end. Although one must know knots to use an eye sling, there’s no arguing its efficient simplicity. This ropes construction is stronger and more flexible than others because of its loosely woven, hollow construction. Since there is no core to this rope, abrasion wear is distributed throughout the cordage where it can be more easily monitored. 22,000 pound tensile strength, 2,200 pound WLL, weighs 3.4 pounds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Blue Pk (423-BL-1)
- DUPONT Proshield 6 SFR Coverall, Blue, 2XL, PK25 (TM120SBU2X002500)
- ALLEGRO INDUSTRIES Back Support, Breathable, Suspender, M (7190-02)
- SAFETY ZONE Gloves, Polyurethane-Coated, Extra-Large, 12 PR/DZ, Gray, PK12 (SZNGNPUXL4GY)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- ROPE LOGIC Loopie Sling 3/4 in. Tenex adjusts 2-8 ft. (31167)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- ROPE LOGIC Ultra Omni Block Sling 5/8 in. x 6 ft. Tenex Rope (40199)
- ALL GEAR Rope Sling, Green/Blue, 10 ft. (AGSRS12S-3410)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056015)
- Rope Logic Harness Accessories