Shop All Lanyard & Lifeline Accessories
Rope Logic
RockGrab Wire Core Flipline w/Steel Snap 10 ft. x 1/2 in.
Mfr # 33487
Zoro # G103892561
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Meets all applicable OSHA regulations
- Includes Label for user applied record keeping
- Length 10 ft.
- For Use With Various rope grab devices and prusik configurations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Logic
- MFR # 33487
- Zoro # G103892561
- UPC # 855604006688
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 10 ft. |
Details
Standards | Meets all applicable OSHA regulations |
Includes | Label for user applied record keeping |
For Use With | Various rope grab devices and prusik configurations |
Description
Rope Logic Wire Core Lanyard is built in the Rope Logic splice shop, this rope-covered wire lanyard allows smooth use of various rope grab devices and prusik configurations to provide climbers unique protection while aloft. The improved swaging process includes the rope covering in the splice for greater security and overall product life. Meets all applicable OSHA regulations, Swage exceeds 6,000 lbs. strength, the rope splice adds redundant security to core and cannot slide off cable.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFOXXL)
- AGRI PRO ENTERPRISES Poly Disposable Gloves, Polyethylene, One Size Fits All, 100 PK, Clear (429600)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size S (7) (99-1-9605-7)
- ALLEGRO INDUSTRIES Value Plus Knee Pad, PR (6999)
- ROPE LOGIC The FIX Double Eye Tether (39775)
- ROPE LOGIC Ocean Polyester 3/8 in. (10mm) x 30 in. Eye & Eye G-Spliced (31945)
- ROPE LOGIC Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord (31296)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8150)
- KONG USA Snap Hook, Stainless Steel, Eye, 2.4" (555C0GPP0K)
- GEMTOR Decelerator, Stretch 100 perc., w/5155 (D11ELY6)
- KONG USA Oval Alu, Straight Gate, Anodized Body Black And Black Gate (710NN0400KK)
- Rope Logic Lanyard & Lifeline Accessories