Shop All Harness Accessories
Rope Logic
Omni Block Loopie Sling up to 4 ft.
Mfr # 35199
Zoro # G403892544
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 1,798 lbs. (7.9 kN)
- Includes Rock Exotica’s 1.5 swivel Omni Block
- Application Great for light rigging easily adjusted around variety of tree diameters
- Width 6 in.
- Length 56 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Logic
- MFR # 35199
- Zoro # G403892544
- UPC # 855604006909
- Country of Origin United States
- Category Harness Accessories
Dimensions
Width | 6 in. |
Length | 56 in. |
Details
Weight Capacity | 1,798 lbs. (7.9 kN) |
Includes | Rock Exotica’s 1.5 swivel Omni Block |
Application | Great for light rigging easily adjusted around variety of tree diameters |
Features | 12 Strand 1/2” Tenex rope |
Description
This combination features a Rock Exotica Omni Block 1.5 swivel pulley with a Tenex Tec 1/2 in. loopie sling spliced through the eye of the pulley. The sling is easily adjusted in length and quickly installed. This setup is ideal for light rigging as your rope can be inserted midline into the Omni pulley. Spliced by the experts at Rope Logic. Brought to us by our friends and certified arborists, Peter Kaseman-Wold and Sean Gere, the RockBlock Loopie is an adjustable 4 ft. loopie made with 1/2 in. Tenex with a WLL of 2,000 lbs., paired up with Rock Exotica’s 1.5 swivel Omni Block. It is easily adjusted around variety of tree diameters, great for light rigging, and for applications where a large tail block is overkill.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Insulated Wool Grip Glove Green Lar (0421RGRNLAR)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Bifocal, 2.5, Clear Scratch-Resistant (17990)
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- ACCUFORM OSHA DANGER SAFETY SIGN HIGH MELC180XP (MELC180XP)
- ROPE LOGIC Loopie Sling 3/4 in. Tenex adjusts 2-8 ft. (31167)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- ROPE LOGIC Ultra Rigging Block Sling 5/8 in. x 6 ft. (40150)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- ROPE LOGIC Ultra Omni Block Sling 5/8 in. x 6 ft. Tenex Rope (40199)
- SUNBELT SADDLE-WEAVER-2 FLOATING DEE-PAD LEGS-S 19" x4" x22" (A-B1AB0801038S)
- 3M DBI-SALA Delta Comfort Pad, Universal (9501207)
- Rope Logic Fall Protection