Shop All Lanyard & Lifeline Accessories
Rope Logic
Bee-Line 3/8 in. (10mm) x 28 in. G-spliced Eye & Eye Prusik Cord
Mfr # 33748
Zoro # G603892429
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Meets ANSI standards
- Includes Dated safety label
- For Use With Grizzly spliced tight eyes for carabiner
- Tensile Strength 10,350 lbs. (46 kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rope Logic
- MFR # 33748
- Zoro # G603892429
- UPC # 723641201888
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Standards | Meets ANSI standards |
Includes | Dated safety label |
For Use With | Grizzly spliced tight eyes for carabiner |
Tensile Strength | 10,350 lbs. (46 kN) |
Description
. Eye to eye tails are used to create what tree climbing instructors call a "closed system", resulting in a finished friction hitch with both ends attached to the connector instead of one hanging loose, as with the traditional hitch or single-eye slit tail. The eye-to-eye tail also allows use of several hitches that are easily learned and extremely smooth performing. By utilizing both ends of the type of split tail, friction is more evenly distributed, resulting in more consistent friction through a knot that is less binding, yet grabs quite firmly. The system is enhanced significantly when incorporating a micropulley that fair-leads the hitch for one handed slack tending. 24 strand Bee Line has high heat (800°F) and abrasion resistance. Tensile Strength: 10,350 lbs. (46 kN), WLL: 1,035 lbs. (4.6 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR263)
- CONDOR Leather Gloves, Split/Double Palm, XL, PR (5AJ46)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 1.85" x2.2" x1.3" (A-B1ABK1610)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (92753S)
- ROPE LOGIC The FIX Double Eye Tether (39775)
- ROPE LOGIC Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord (31296)
- ROPE LOGIC Ocean Polyester 3/8 in. (10mm) x 30 in. Eye & Eye G-Spliced (31945)
- GUARDIAN PURE SAFETY GROUP 4 INCH DIA. X 6 INCH DEEP FME (CBFR4OR)
- KONG USA Snap Schackle, Stainless Steel, Size 1 (520010000XK)
- KONG USA Argon S, Screw Sleeve, Total Black (719NNN6ANKK)
- KONG USA Paddle Wire, Cyan (901B00300KK)
- Rope Logic Fall Protection