Shop All Shovels and Scoops
Root Assassin
Standard Garden Shovel, Steel Blade, 32 in L Red
Mfr # RA-001
Zoro # G9504251
Sold in multiples of 6 for $254.70
Item requires special delivery charges. A $13.33 per item surcharge will be applied.
$254.70
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 32 in
- Blade Length 16 in
- Handle Color Red
- Blade Width 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Root Assassin
- MFR # RA-001
- Zoro # G9504251
- UPC # 861768000004
- Country of Origin Multiple
- Category Shovels and Scoops
Dimensions
Handle Length | 32 in |
Blade Length | 16 in |
Blade Width | 6-1/2 in |
Details
Blade Material | Steel |
Item | Garden Shovel |
Handle Color | Red |
Gauge | Standard |
Blade Type | Garden Spade |
Description
Steel Garden Shovel,Saw,Teeth,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Harness-Main (925-04847C)
- OREGON Speed Feed Cover (55-297)
- OREGON Chainsaw Files, 3/16", PK2 (23727)
- STENS Starter Switch (430165)
- ROOT ASSASSIN Shovel W/ Blade Cover, Metal Detecting, 35 in Steel T-Handle (RA-004)
- ROOT ASSASSIN 32 in Shovel, Carbon Steel (RA-002)
- ROOT ASSASSIN Standard Garden Shovel, Steel Blade, 22 in L Red (RA-002)
- ROOT ASSASSIN 58 in Straight Shaft Shovel, Carbon Steel (RA-003)
- ROOT ASSASSIN 43 in Overall Length One Shot Garden Shovel, Steel, 31 in Fiberglass D-Handle (OS-001)
- ROOT ASSASSIN Shovel, 48 in L, Carbon Steel (RA-001)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, 42 in L Polypropylene Handle (92803)
- Root Assassin Lawn & Garden Tools