Shop All Shovels and Scoops
Root Assassin
Standard Garden Shovel, Steel Blade, 22 in L Red
Mfr # RA-002
Zoro # G9817346
product price: $34.59
/ea
Sold in multiples of 6 for $207.54
Item requires special delivery charges. A $27.67 per item surcharge will be applied.
$207.54
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 22 in
- Handle Color Red
- Blade Length 12 in
- Blade Width 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Root Assassin
- MFR # RA-002
- Zoro # G9817346
- UPC # 861768000011
- Country of Origin Taiwan, Province of China
- Category Shovels and Scoops
Dimensions
Handle Length | 22 in |
Blade Length | 12 in |
Blade Width | 6-1/2 in |
Details
Blade Material | Steel |
Handle Color | Red |
Item | Garden Shovel |
Gauge | Standard |
Blade Type | Garden Spade |
Description
Steel Garden Shovel,Saw,Teeth,32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Eclipse Steel Shelter, 10x15 Ft., White Fr (EC3STL15KFWHTPN)
- DEWALT Replacement Bar, For use withDCCS620 (DWZCSB12)
- JONATHAN GREEN & SONS 15M Acid MagICal Fert (11352)
- STENS Spindle Shaft 285-563 For Mtd 738-0933 (285-563)
- ROOT ASSASSIN Standard Garden Shovel, Steel Blade, 32 in L Red (RA-001)
- ROOT ASSASSIN 43 in Overall Length One Shot Garden Shovel, Steel, 31 in Fiberglass D-Handle (OS-001)
- ROOT ASSASSIN 32 in Shovel, Carbon Steel (RA-002)
- ROOT ASSASSIN 60 in One Shot Garden Shovel (OS-002)
- ROOT ASSASSIN 58 in Straight Shaft Shovel, Carbon Steel (RA-003)
- ROOT ASSASSIN Shovel, 48 in L, Carbon Steel (RA-001)
- HISCO #12 Scoop Shovel, Plastic Blade, 26 in L Tan Wood Handle (HINSS12D-W)
- Root Assassin Lawn & Garden Tools