Shop All Rakes
Root Assassin
Rake, Shovel, Skim, 1 Garden Tool
Mfr # GG-001
Zoro # G9504227
product price: $42.59
/ea
Sold in multiples of 6 for $255.54
Item requires special delivery charges. A $13.33 per item surcharge will be applied.
$255.54
Free 30-Day Returns
Key Features
- Handle Length 44"
- Blade Material Polycarbonate
- Blade Width 16"
- Blade Length 15"
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Root Assassin
- MFR # GG-001
- Zoro # G9504227
- Country of Origin Multiple
- Category Rakes
Dimensions
Handle Length | 44" |
Blade Width | 16" |
Blade Length | 15" |
Details
Item | Rake,Shovel,Skim,1 Garden Tool |
Blade Material | Polycarbonate |
Handle Color | Red |
Description
Rake,Shovel,Skim,1 Garden Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RODENT SHERIFF RODENT SHERIFF 8OZ (RDS00012)
- PLANO Weekend Series 3500 Tackle Case (PLABW350)
- FANCY FELINE 8.75 in. Ceder Bird Feeder (FA8121)
- T1 T1 Pre-Baited Rat Bait Disposable Station (DR0811)
- ROOT ASSASSIN RK-001 58-Inch Yard & Garden Rake Multi-Tool (RK-001)
- SEYMOUR MIDWEST 16-tine Rake with 66"L Hardwood Handle (42351)
- ROGUE TOOLS Hoe Rake (70HR40)
- THE GROUNDSKEEPER II Groundskeeper II 9 in. Shrub Rake with 55 in. Yellow Handle (99350)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56237)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40930)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56036)
- Root Assassin Rakes