Roommates TIL3458FLT White Hexagon Stick Tiles - Pack of 4
Mfr # TIL3458FLT
Zoro # G204089327
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roommates
- MFR # TIL3458FLT
- Zoro # G204089327
- Country of Origin China
- Category Cylinder Truck Accessories
Description
Looking to update a kitchen or bathroom. Makeover your walls and create a designer backsplash in no time with these Peel & Stick Pearl Hexagon StickTILES from RoomMates Decor. Fast, fun and affordable, StickTILES look and feel like genuine tiles and application could not be easier. Just peel and stick to any flat surface. No need for cement or grout. StickTILES are made of a flexible epoxy material that's easy to cut with a utility knife or scissors so you can work around tricky spots, spaces andecorners. Installing StickTILES reduces your installation time by over half! Can be applied over existing glass or ceramic tiles!
Features- Decorate, protect and create
- Easy to apply - just peel and stick
- No grout needed
- Dimensional finish for a real tile look
- Pack of 4
- Color: White
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- DAYTON Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Gray (2MJX9)
- GLEASON REEL Jib Kit, Bench, 3 ft. Fixed x 4 ft. Rail (W3F-030400)
- ZORO SELECT Cylinder Bracket, 4 In. H, 3 In. W (CB-W-P)
- VESTIL Cylinder Bracket, Plastic (CB-W-2P)
- DAYTON Cylinder Bracket, Steel, 8In. (10U483)
- SAFTCART Cylinder Bracket, Steel, 28 In. W (WB-202)
- SAFTCART Cargo Strap, Cam Buckle, 40 Inx1 In, 166 lb (STP-42-GRA)
- DAYTON Cylinder Bracket, Steel, 35-5/8 In. (10X299)
- ZORO SELECT Cylinder Bracket, Steel, 9-1/4 In. Dia. (WB2-20)
- Roommates Hand Trucks & Dollies