Shop All Wall Art & Decor
Roommates
Roommates TAP4001LG 52 x 60 in. Surf Van Large Tapestry
Mfr # TAP4001LG
Zoro # G103788949
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roommates
- MFR # TAP4001LG
- Zoro # G103788949
- UPC # 34878517636
- Country of Origin China
- Category Wall Art & Decor
Description
Surf Van Large Tapestry by RoomMates is a gorgeous, fast and easy way to personalize your bedroom, dorm room, or living space. This large wall hanging will immediately become an important focal point of your room. To hang the polyester tapestry, simply use small thumb tacks, hooks, or nails. The versatile piece isn't limited to walls either. You can also use it as a window cover, table cloth, couch cover, or throw blanket. With so many options, a wall tapestry is the perfect addition to your room's decor.
Features- Light weight
- Hang with your own thumb tacks, hooks, or small nails
- Creates a beautiful focal point
- Adds large-scale art to walls
- Makes large-scale statement
- Perfect for dorms
- Use as headboard, tablecloth, window cover, throw blanket, or wall art
- Pull tight for a straight-across piece of art
- Hang more loosely for an organic and relaxed look
- Size: Large, 52 x 60 in.
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30 in D, 60 in W, 29.5 in H, Black / Walnut, Steel (22658)
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- ROOMMATES Roommates RMK1428SCS Toy Story 3 Peel & Stick Wall Decal (RMK1428SCS)
- ROOMMATES Disney Princess Royal Debut Prepasted Mural 6 ft. x 10.5 ft. - Ultra-strippable (JL1280M)
- ROOMMATES Super Mario Retro X-Large Chair Rail Prepasted Mural- Ultra - Strippable- 6 x 10.5 ft. (JL1331M)
- ROOMMATES Room Mates RMK2351SCS Nintendo Super Mario Build A Scene Peel And Stick Wall Decal (RMK2351SCS)
- ROOMMATES ROOMMATES RMK2741SCS Family Quote Peel and Stick Wall Decals (RMK2741SCS)
- ROOMMATES Roommates RMK3172GM Iron Man Peel and Stick Giant Wall Decals with Glow (RMK3172GM)
- TRADEMARK FINE ART Janet Pidoux 'Relaxing Tabbies' Canvas Art, 20x47 (ALI36506-C2047GG)
- Roommates Wall Art & Decor