Shop All Wall Coverings
Roommates
Roommates RMK11631WP Cat Coquillette Herringbone Peel & Stick Wallpaper; Gray
Mfr # RMK11631WP
Zoro # G204158054
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roommates
- MFR # RMK11631WP
- Zoro # G204158054
- UPC # 34878344379
- Country of Origin China
- Category Wall Coverings
Description
Simple yet statement making, Grey CatCoq Herringbone Peel and Stick Wallpaper is sure to catch the eye of everyone who enters your home. This graceful geometric pattern creates a designer look with minimal effort. Modern yet timeless, create an elegant room in minutes with our peel and stick technology. Simply peel from the backing and stick to any smooth surface of your choice. From walls to furniture and more, create a come youll love with peel and stick wallpaper from RoomMates. 20.5 inches x 16.5 feet 24 Inch Repeat. Straight Match. Covers 28.18 square feet.
Includes:- Bedrooms
- Living Rooms
- Offices
- Bathrooms
- Dorms
- Furniture
- Electronics
- Appliances
- Repositionable
- Great for bedrooms and other living spaces
- Perfect for making large-scale statements
- Easily installed
- Backed by peel and stick technology
- 100% safe for walls
- Best on smooth, clean surfaces
- Made in the USA
- Printed on high-quality vinyl
- Color: Gray
- Dimension: 20.5 inches x 16.5 feet = 28.18 square feet
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Aluminum Painted Black, Spring-Loaded Screen Door Strike Plate Single Pack (K 5004)
- ACROVYN Right Handrail Return, Amber Cherry (6CCAPR373N)
- PHIFER Fiberglass Improved Visibility Insect Screening, 96 x 100', Black, 18x18 Mesh, One Roll (3044529)
- PRIME-LINE 2PK WD WNDW Sash Spring, 2PK (F 2537)
- ROOMMATES RoomMates RMK11279WP Marble Seas Peel & Stick Wallpaper; Blue (RMK11279WP)
- ROOMMATES Roommates RMK9052WP Blue Distressed Wood Peel & Stick Wallpaper (RMK9052WP)
- ROOMMATES Roommates RMK11562WP 20.5 in. Grasscloth Peel & Stick Wallpaper; Beige (RMK11562WP)
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Smokey Ridge (PNUTS02X48SR)
- DESIGNS OF DISTINCTION 1/4in Bead Flexible Tambour, .25inT, 12in W x 48inL, Red Oak (011248100AK1)
- EKENA MILLWORK Large Hastings Decorative Fretwork Wall Panels in Architectural PVC, 15 1/2"W x 23 3/8"H x 3/8"T (WALP16X24HAS)
- EKENA MILLWORK Large Jamestown Decorative Fretwork Wood Wall Panels, Wood (Paint Grde), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375JTNMF)
- Roommates Wall Coverings